Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Cups & Lids
White Latte Cup 11oz (Pack 12) - 0399391
By Valuex
Order Code:
ZT4188888S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-cups-and-lids/white-latte-cup-11oz-pack-12-0399391/p/ZT4188888S
Add to quotation
View all Disposable Cups & Lids
Description
Valuex White Latte Cup 11oz (Pack 12) - 0399391 Dd 399391
Tags:
#BulkDiscount
Specifications
Specifications for White Latte Cup 11oz (Pack 12) - 0399391
Type
Cups & Glasses
Product Type
Latte Cup
Colour
White
Suitable For Hot Drinks
Yes
Capacity
11oz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome