0
1
2
3

Cocktail Napkins 2-Ply White, Pack of 200 477534

Order Code: ZT1549958S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Designed for use in bars and cafes where snacks and drinks are served, these high quality, Tork cocktail napkins are simple and elegant. Featuring a soft yet durable 2-ply construction, each white napkin measures 240 x 238mm (unfolded). This bulk pack contains 200 napkins for everyday use, keeping tables looking stylish and hygienic.
Soft and absorbent, 2-ply napkins
Suitable for bars and cafes serving snacks and drinks
Hygienic and durable single use design
Size: 240 x 238mm (unfolded)
Colour: White
Pack of 200

See full description
Specifications for Cocktail Napkins 2-Ply White, Pack of 200 477534
  • MFR Part No.
    SCA77312
  • Weight
    0.3701kg
  • Pack Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome