Janit-X Paper Napkins White 40CMX 40CM (100-PK)

Order Code: ZT1397492X

£3.75 Inc VAT (20%)
QuantityPriceDiscount
1 +£3.756%


Description

High quality 2-ply disposable napkins. Can be used for a multitude of catering and dining needs.

Features and Benefits
• 2-ply for added thickness
• Classic white colour to fit in any environment

See full description
Specifications for Janit-X Paper Napkins White 40CMX 40CM (100-PK)
  • Length
    40cm
  • MFR Part No.
    RY10625
  • Number of Ply
    2-Ply
  • Dimensions
    40cm x 40cm
  • Width
    40cm
  • Colour
    White
  • Recyclable/Non-recyclable
    Recyclable
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome