Jumbo Stripe Paper Straws 197mm Aqua 20 x 200 Straws

Order Code: ZT2426338S

£119.99 Inc VAT (20%)


Description

Vegware Jumbo Stripe Paper Straws 197mm Aqua is a plant-based straws made from 100% premium quality paper. Sturdy and long lasting in cold drinks. Vegware 8mm Jumbo straws are great for cold soft drinks, cocktails or smoothies. Made in the UK from sustainably-sourced paper.Striped pattern in blue aqua and white with on-pack composting messaging.Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.
Product Specifications
Diameter - 8mm
Length - 197mm

See full description
Specifications for Jumbo Stripe Paper Straws 197mm Aqua 20 x 200 Straws
  • Colour
    Aqua
  • Material
    Paper
  • Size
    197mm / 8"
  • Product Type
    Straws & Stirrers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome