Linen Table Napkin Sand 400x400mm

Order Code: ZT4865003S

£39.99 Inc VAT (20%)


Description

Looking for a way to elegantly style your table setting? Then the natural, Olympia linen table napkin will be the product for you. Thanks to the 100% linen, these napkins are highly durable allowing them to last longer in busy commercial environments. Also, the fabric is soft to touch while adding texture to the table setting, so your customers can have a stylish and sophisticated setting while eating their food. Boasting the natural material means these napkins require no pesticides, herbicides or fertilizers during the growing process while also promoting natural antibacterial properties - making these napkins a natural and more hygienic alternative than standard cloth napkins. And the napkins are machine washable at 30 degrees, so you can keep the linen napkins hygienically clean after every wash while also being able to continuously re-use the same cloths.

See full description
Specifications for Linen Table Napkin Sand 400x400mm
  • Size
    400x400mm
  • Product Type
    Table Napkin
  • Colour
    Snd
  • Material
    100% Linen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome