Luncheon Napkins 1-Ply 32cm White 5000

Order Code: ZT2621050S

£49.99 Inc VAT (20%)


Description

Swantex Luncheon Napkins 1ply 32cm White an essential for any caf�, bistro, canteen or restaurant, this pack of 5000 330(W) x 330(L)mm white lunch napkins offers incredible functionality and reliability at an affordable price. Crafted from high-quality tissue, these lunch napkins are both soft and strong, ensuring a comfortable touch while still being heavyweight enough to enable effective cleaning.Produced in a crisp white colourway, the disposable napkins are perfect for decorating your table settings - giving your dining environments a more professional and inviting look.Sold in a bumper pack of 5000, these napkins are designed to last you throughout many services without the need for restocking.Product features:- 1-ply construction provides excellent cost-per-use- White colourway adds a crisp and sophisticated touch to table tops- Absorbent design allows guests or staff to quickly wipe hands or mop-up spills- Soft to the touch for comfortable and luxurious use- Supplied in a pack of 5000 that gives you long-lasting stockSpecification:- Dimensions 330(W) x 330(L)mm- Material Paper- Weight 8kg- Colour White

See full description
Specifications for Luncheon Napkins 1-Ply 32cm White 5000
  • Colour
    White
  • Size
    32 x 30cm
  • Product Type
    Napkins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome