Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Napkins
Napkin Holder with Weight 190 x 190mm
By Olympia
Order Code:
ZT4876531S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-napkins/napkin-holder-with-weight-190-x-190mm/p/ZT4876531S
Add to quotation
View all Disposable Napkins
Description
Chrome plated. 190 x 190 x 190mm. Fits 330mm square napkins.
Specifications
Specifications for Napkin Holder with Weight 190 x 190mm
Product Type
Napkin Holder
Material
Chrome Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome