Napkins 330x330mm 2-Ply Red (Pack of 100) VSMAX33/2R

Order Code: ZT1541699S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Maxima red napkins are made from two ply paper for a strong and absorbent clean that offers great value for money. Convenient to have around the home or workplace, they are ideal for picnics, buffets, BBQs and conferences, as well as every day use. Provided in a substantial pack of 100, they are long lasting and can be used for large events. The napkins are easily disposable, enabling a quick and easy clean up after the event.
Stylish alternative to white napkins
Great for all functions, events and parties
Ideal for takeaway and fast-food restaurants
Size: 330x330mm
2-ply and easily disposable
Large pack of 100
Colour: Red

See full description
Specifications for Napkins 330x330mm 2-Ply Red (Pack of 100) VSMAX33/2R
  • MFR Part No.
    CPD01215
  • Weight
    0.3151kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome