Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Napkins
Paper Napkins 33 x 33cm 2 Ply White - 2000
By Tradefrog
Order Code:
ZT1245809S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£41.79
5%
10 +
£39.59
10%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-napkins/paper-napkins-33-x-33cm-2-ply-white-2000/p/ZT1245809S
Add to quotation
View all Disposable Napkins
Description
Top quality, generously sized 2-ply napkins from our renowned Tradefrog brand
Tags:
#BulkDiscount
Specifications
Specifications for Paper Napkins 33 x 33cm 2 Ply White - 2000
Size
33 x 33cm
Colour
White
Product Type
Paper Napkins
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome