ValueX Napkins 2 Ply 330x330mm Red (Pack 100)

Order Code: ZT1533108S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

ValueX Napkins 2 Ply 330x330mm Red (Pack 100) These napkins are the ideal napkin to accommodate you during meals. Featuring a soft, durable and absorbent material; they are perfect for cleaning up drink or food spillages.

Specifications for ValueX Napkins 2 Ply 330x330mm Red (Pack 100)
  • MFR Part No.
    85075CP
  • Dimensions
    330x330mm
  • Colour
    Red
  • Type
    Kitchen Accessories
  • Material
    Paper
  • Form
    Napkins
  • Size
    330 x 330mm
  • Thickness
    2 Ply

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome