0
1
2

Xpressnap Extra Soft Napkins Natural, Pack of 1000 12880

Order Code: ZT1550091S

£13.99 Inc VAT (20%)


Description

These environmentally friendly Tork Xpressnap extra soft dispenser napkins are made from 100% recycled fibre which are compostable and processed without bleach or dyes. Helping to reduce waste from unused napkins left over by guests and cleaning time in self-service areas, the refills are hygienically wrapped in protective packaging for easy storage and handling. For use with one-at-a-time dispensers, they will reduce consumption by at least 25% compared to traditional napkin dispensers.
Extra soft, environmentally friendly napkins
For use with Tork Xpressnap napkin dispensers
No bleaching or additional dyes during manufacture
Large size when unfolded
Made of 100% recycled fibres
Space saving, hygienic packaging
Compostable certification: EN13432
Colour: Natural
Pack of 1000

See full description
Specifications for Xpressnap Extra Soft Napkins Natural, Pack of 1000 12880
  • MFR Part No.
    SCA85509
  • Weight
    1.276kg
  • Pack Quantity
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome