Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Napkins
Y Soft Paper Lunch Napkins White 33cm X 33cm 100'S
By Janit-X
Order Code:
ZT4945749S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-napkins/y-soft-paper-lunch-napkins-white-33cm-x-33cm-100s/p/ZT4945749S
Add to quotation
View all Disposable Napkins
Description
Y Soft Paper Lunch Napkins White 33cm X 33cm 100'S
Tags:
#BulkDiscount
Specifications
Specifications for Y Soft Paper Lunch Napkins White 33cm X 33cm 100'S
Colour
White
Type
Kitchen Accessories
Material
Paper
Thickness
2 Ply
Form
Napkins
Size
330x330mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome