Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Tableware
10 Inch Biodegradable Square Bagasse Disposable Party Paper Plates White 50 Piece
By Nationwide Paper
Order Code:
ZT4907746S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 +
£14.71
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-tableware/10-inch-biodegradable-square-bagasse-disposable-party-paper-plates-white-50-piece/p/ZT4907746S
Add to quotation
View all Disposable Tableware
Description
No dishwashing needed after parties or family dinners with the heavy-duty paper plates bulk pack
Tags:
#BulkDiscount
Specifications
Specifications for 10 Inch Biodegradable Square Bagasse Disposable Party Paper Plates White 50 Piece
Size
10in
Colour
White
Diameter
10in
Material
Bagasse
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome