Fastpac 3 Compartment Microwavable Container 900ml 300

Order Code: ZT2620748S

£119.99 Inc VAT (20%)


Description

Sabert Fastpac hot and microwaveable PP solutions meet the needs of
delivered food and hot food to go, thanks to shapes designed for every food
type, and excellent performance for both food service professionals and end
consumer. This new container is made of PP, like all Fastpac range. Its
global capacity is 900 ml, with compartments of 450, 240 and 210 ml. (Lids
Sold Seperatly)


The new rectangular Fastpac container 3-compartment has many significant
advantages (HOT78330) :


Size : 23cm x 17cm x 5cm


Capacity is 900 ml, with compartments of 450, 240 and 210 ml.


The size is perfect for small individual complete meals: Main course + 2
side dishes


Both compartmented base and lid ensure excellent food presentation from the
restaurant to the end consumer


Stackable bases and lids enable space saving and transportation facilities


Leakprook performances prevent leaks and spills and ensure excellent food
transportation


The large tab guarantees easy lid opening


Microwaveable base and lid enables food to be re-heated directly in the
packaging


Outstanding design and quality for a standout presentation home and at the
table

See full description
Specifications for Fastpac 3 Compartment Microwavable Container 900ml 300
  • Colour
    Black
  • Size
    900 ml / 30oz
  • Product Type
    Hot Food Containers
  • Material
    Plastic