Round Compostable Bagasse Plates 226mm 500 Plates

Round Compostable Bagasse Plates 226mm 500 Plates

Order Code: ZT2620363S

£56.99 Inc VAT (20%)


Description

Vegware Round Compostable Bagasse Plates an eco-friendly touch to your food-to-go service by using these Vegware Green compostable bagasse plates. Because they're made from recycled sugarcane, these bagasse plates can be commercially composted within 12 weeks after use. This will help you and your customers to divert waste away from landfill, instead turning the plates into nutrient-rich compost that's used to grow more plants.This renewable, waste material means the plates have a minimal impact on Earth's natural resources too. So they'll still help to improve your green footprint even if you can't send them to industrial composting facilities.And as bagasse is heat and water-resistant, the plates can be safely used in microwaves, ovens and freezers. So you've got plenty of choice when it comes to preparing and storing your food. Bagasse is also highly breathable and won't trap condensation - so your food will stay deliciously crispy for longer when served on these plates.Product features- Stylish eco plate. - Stronger than paper and polystyrene. - Great for hot or cold, and sturdy enough to load up with food. - Bagasse is recycled sugarcane fibre. - Tree-free! Sleek white, embossed with Vegware. - Award-winning quality by Vegware, made from plants. - The renewable, recycled bagasse material is incredibly kind to Earth's natural resources- Bagasse can be commercially composted for more sustainable waste disposal- Commercially compostable where accepted.Specification:- Material Bagasse- Colour White- Top diameter: 226mm- Height: 19mm- Weight: 16g

Please Note : Due to geographical locations we are unable to deliver to Highlands

See full description
Specifications for Round Compostable Bagasse Plates 226mm 500 Plates
  • Product Type
    Disposable Plates
  • Size
    24cm / 9.5"
  • Colour
    White
  • Material
    PLA