Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Tableware
Wooden Stirrers 190mm 1000
By JanSan
Order Code:
ZT2427866S
£5.99
Inc VAT (20%)
£6.19
3% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-tableware/wooden-stirrers-190mm-1000/p/ZT2427866S
Add to quotation
View all Disposable Tableware
Description
JanSan®Disposable Wooden Stirrers Environmentally friendly wooden Stirrers
Tags:
#BulkDiscount
Specifications
Specifications for Wooden Stirrers 190mm 1000
Material
Plastic
Colour
Wooden
Product Type
Straws & Stirrers
Size
190mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome