0
1
2
3
4

10196 600 Candyfloss Sticks

Order Code: ZT3960382S

£37.99 Inc VAT (20%)


Description

Keep stickiness at bay with these wooden candy floss sticks..

Turn your candy floss from that messy puzzle you struggle to get in your mouth into a delicious fluffy arrangement with the addition of one simple wooden stick.

They're made from bamboo and measure 0.3cm in diameter and 30cm in length, perfect for getting a decent amount of candy floss for one person in one go. They're ideal for using with a candyfloss machine at parties and other events. These quality candyfloss sticks are available in batches of 300 or 600.

Each candyfloss stick is 3mm x 300mm and the round shape makes them ideal for wrapping sugar candy floss around.

Product Information:


* Brand: KuKoo
* Condition: New
* Dimensions: 3mm x 300mm
* Material: Bamboo

See full description
Specifications for 10196 600 Candyfloss Sticks
  • Material
    Bamboo
  • Product Type
    Candyfloss Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome