8" Black Bendy PLA Straws Pack of 40

Order Code: ZT4882642S

£112.99 Inc VAT (20%)


Description

Say 'goodbye' to plastic and 'hello' to these stylish 8" Bendy PLA Straws! These renewable, plant-based straws are an eco-friendly alternative to traditional plastics, making them perfect for your bar, restaurant, pub, or catering business. Get ready to wow your customers with these super sleek black straws, all while reducing your carbon footprint. Cheers to that! 8" Black Bendy PLA Straws 40x250pk) (10, 000 Straws)

Go green with this plastic-free 8" black Bendy PLA straw case! Perfect for sippin' (or slurpin'!) your favorite beverage with less waste. Biodegradable and compostable—it's the straw that drinks responsibly. Length: 200mm/8"
Sold in pack of 250 x 40 case (10, 000 straws)
Biodegradable/Compostable – Plastic free
Made from plant based & food safe PLA
Same look, feel & texture as plastic
Stylish black finish and great rigidity
Black with 6mm diameter

See full description
Specifications for 8" Black Bendy PLA Straws Pack of 40
  • Diameter
    6mm
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome