Bagasse Bowl Base 900ml (Pack of 50)

Order Code: ZT4875678S

£10.99 Inc VAT (20%)


Description

Fiesta's bagasse bowls are perfect for takeout and delivery services. The bowls are made from waste sugarcane, so they can be commercially composted after use. This means you and your customers can divert waste away from landfill, instead turning your used packaging into compost that's used to grow plants. Microwavable, oven-safe, and freezer-friendly, these Fiesta bagasse bowls provide plenty of options when it comes to preparing, preserving and warming up your food. Bagasse is also a breathable material that won't trap condensation - so your dishes will even stay crispier for longer when served in these bowls. Not only can you use these bowls to serve food to eat straightaway, but we also offer lids to turn these bowls into a takeaway or delivery option. The Fiesta bagasse lid (HW027) is perfect for keeping hot food hot and allows the food to breathe which means food does not get soggy.

See full description
Specifications for Bagasse Bowl Base 900ml (Pack of 50)
  • Product Type
    Bowl
  • Material
    Bagasse
  • Pack Quantity
    50
  • Capacity
    900ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome