Bagasse Poke Bowl Bases 24oz (Pack of 50)

Order Code: ZT4875664S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%


Description

Fiesta's bagasse poke bowls are a great alternative to single-use plastic bowls. The bowls are made from waste sugarcane, so they can be commercially composted after use. This means you and your customers can divert waste away from landfill, instead turning your used packaging into compost that's used to grow plants. Microwavable, oven-safe, and freezer-friendly, these Fiesta bagasse poke bowls provide plenty of options when it comes to preparing, preserving and warming up your food. Bagasse is also a breathable material that won't trap condensation - so your dishes will even stay crispier for longer when served in these bowls. Not only can you use these bowls to serve food to eat straightaway, but we also offer lids to turn these bowls into a takeaway or delivery option. The Fiesta recyclable lid (HW030) is perfect for use with cold foods and with PET offering a clear window to see the food they would be perfect for chilled food displays.

See full description
Specifications for Bagasse Poke Bowl Bases 24oz (Pack of 50)
  • Recyclable/Non-recyclable
    Recyclable
  • Product Type
    Poke Bowl
  • Pack Quantity
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome