Compostable Bagasse Burger Boxes 152mm (Pack of 500)

Order Code: ZT4859855S

£99.99 Inc VAT (20%)


Description

Offering outstanding functionality and a more eco-friendly alternative to polystyrene, these Vegware compostable bagasse burger boxes are ideal for any green-minded festival, food stall or mobile caterer. Made from recycled sugar cane, these bagasse burger boxes are fully compostable and emit less carbon during production than plastic alternatives. As such, they will improve your business's green footprint, reduce the amount of waste you send to landfill and help you appeal to the ever-growing market of eco-conscious consumers. Unlike plastic, the bagasse material does not trap condensation, ensuring your food stays deliciously hot and crispier for longer. This bagasse construction also boasts superb strength, keeping your customers' food protected at all times.

See full description
Specifications for Compostable Bagasse Burger Boxes 152mm (Pack of 500)
  • Pack Quantity
    500
  • Material
    Bagasse
  • Product Type
    Burger Box
  • Size
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome