Compostable Bagasse Burger Boxes with Side Ridges 153mm (Pack of 500)

Order Code: ZT4856741S

£71.40 Inc VAT (20%)


Description

Work towards a greener future for all with these 149 (W) x 152 (D) mm Fiesta Green compostable bagasse burger boxes. Made from recycled, waste sugarcane, these bagasse food boxes are highly sustainable and emit less carbon during production that polystyrene alternatives. By using these burger boxes, you can therefore reduce your business's environmental impact and show customers you are committed to green causes. The bagasse material means these boxes are also fully compostable in commercial composting sites. This will reduce the amount of waste you send to landfill to both improve your green footprint and save you money on landfill tax. Bagasse is also a material that will not trap condensation. This will prevent your burgers, pies and other dishes from becoming soggy when served to customers.

See full description
Specifications for Compostable Bagasse Burger Boxes with Side Ridges 153mm (Pack of 500)
  • Product Type
    Burger Boxes
  • Pack Quantity
    500
  • Material
    Bagasse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome