Compostable Bagasse Chip Trays 175mm (Pack of 500)

Order Code: ZT4869927S

£69.99 Inc VAT (20%)


Description

Make a positive contribution to the environment by using these 130 (W) x 175 (D) mm Vegware compostable bagasse chip trays. Made from waste, recycled sugarcane, these chip trays are both sustainable and have a smaller carbon footprint than standard polystyrene trays. These trays will therefore work to minimise the impact your operation has on the environment, while also showing customers you are committed to green causes. The bagasse material means these trays can also be composted in commercial composting facilities. This will help you send less waste to landfill, decreasing the damaging effects these sites have on the planet. This bagasse material is not just Earth-friendly however. The trays are also safe for use in microwaves and freezers, giving you plenty of choice over how you prepare and store your food.

See full description
Specifications for Compostable Bagasse Chip Trays 175mm (Pack of 500)
  • Material
    Bagasse
  • Pack Quantity
    500
  • Size
    130mm x 175mm
  • Product Type
    Chip Trays

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome