Compostable Bagasse Plates Round 179mm (Pack of 50)

Order Code: ZT4853428S

£8.99 Inc VAT (20%)


Description

Make your food service operation a more environmentally friendly one with these 179 (�) mm Fiesta Green compostable bagasse plates. Made from recycled sugarcane, these bagasse plates can be fully composted in under 12 weeks in an industrial composting site. This will help you send less waste to landfill to save money and improve your business's green footprint. As bagasse is made from a renewable, natural waste product, these plates are highly sustainable and have a smaller carbon footprint than standard polystyrene packaging. This will further help you reduce your business's environmental impact and also show customers you care about green causes. The bagasse material also makes the plates safe for microwaves and freezers, giving you incredibly versatile, functional and sustainable tableware at an affordable price.

See full description
Specifications for Compostable Bagasse Plates Round 179mm (Pack of 50)
  • Material
    Bagasse
  • Pack Quantity
    50
  • Diameter
    179mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome