Compostable Bagasse Plates Round 260mm (Pack of 50)

Order Code: ZT4853515S

£13.39 Inc VAT (20%)


Description

Become more eco-friendly in your food service operation by using these 260 (�) mm Fiesta Green compostable bagasse plates. Made from recycled, waste sugarcane, these bagasse plates are highly sustainable and have a smaller carbon footprint than polystyrene packaging. This will help you improve your business's green footprint and show off your eco credentials to customers. The bagasse material also makes these plates fully compostable in an industrial composting site. This will help you divert more waste away from landfill to save money and further reduce your environmental impact. The bagasse material also makes the plates suitable for use in microwaves and freezers. This gives you highly flexible and versatile tableware suitable for preparing, storing and serving a variety of dishes.

See full description
Specifications for Compostable Bagasse Plates Round 260mm (Pack of 50)
  • Diameter
    260mm
  • Pack Quantity
    50
  • Material
    Bagasse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome