Compostable Kraft Sandwich Wedges 65mm (Pack of 500)

Order Code: ZT4859905S

£89.99 Inc VAT (20%)


Description

Ideal for any green-minded sandwich shop, bakery, caf, cafeteria or high street retailer, these Vegware compostable kraft sandwich wedges are incredibly functional and offer a more sustainable alternative to plastic sandwich boxes. Made from sustainably-sourced kraft paperboard and boasting a water-based lining and plant-based PLA window, these sandwich wedges will fully compost in under 12 weeks in an industrial composting facility. As such, these sandwich boxes will reduce the amount of waste you send to landfill, improve your business's green footprint and ensure you meet consumer demand for eco-friendly food packaging. And the water-based lining of these wedges makes them highly grease-resistant, preventing leaks while also preserving the quality of your sandwiches for longer. The premium paperboard construction also makes the wedges strong and robust, protecting your sandwiches from knocks and drops.

See full description
Specifications for Compostable Kraft Sandwich Wedges 65mm (Pack of 500)
  • Pack Quantity
    500
  • Product Type
    Sandwich Wedges
  • Size
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome