Compostable Soup Containers 98mm 230ml/8oz (Pack of 500)

Order Code: ZT4863833S

£56.99 Inc VAT (20%)

Currently unavailable

Description

For a more sustainable food-to-go service, choose these 98 () mm 8oz Fiesta Green compostable soup containers. Because they're made from sustainably sourced paperboard and feature a plant-based lining, these soup containers can be commercially composted after use. This will help you and your customers to divert packaging away from landfill and into more sustainable waste streams. And thanks to these renewable materials, the soup pots have less of an impact on the planet's natural resources too. So even if you can't compost them, switching to these soup containers will still help to improve your green footprint. But that's not all. The kraft colourway gives the pots a rustic look that's sure to enhance the appearance of your warming soups, broths and stews. Rolled edges also offer extra strength - guaranteeing a tight lid fit to help stop any spills or leaks.

See full description
Specifications for Compostable Soup Containers 98mm 230ml/8oz (Pack of 500)
  • Product Type
    Soup Container
  • Colour
    Kraft
  • Pack Quantity
    500
  • Diameter
    98mm
  • Size
    98mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome