Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposables - Various
Compostable Wooden Skewers 180mm (Pack of 200)
By Fiesta
Order Code:
ZT4854076S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposables-various/compostable-wooden-skewers-180mm-pack-of-200/p/ZT4854076S
Add to quotation
View all Disposables - Various
Description
Birchwood disposable cutlery.
Tags:
#BulkDiscount
Specifications
Specifications for Compostable Wooden Skewers 180mm (Pack of 200)
Pack Quantity
200
Length
180mm
Product Type
Wooden Skewers
Material
Birchwood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome