Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposables - Various
Crystal Storage Box & Lid 31L
By Wham
Order Code:
ZT4867065S
£10.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.49
0%
5 +
£9.97
5%
1
Add to basket
Get it in
20-30
working days
Available
GBP
10.49
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposables-various/crystal-storage-box-and-lid-31l/p/ZT4867065S
Add to quotation
View all Disposables - Various
Description
Strong non-food storage box with secure click-on lid. Perfect for everyday storage.
Tags:
#BulkDiscount
Specifications
Specifications for Crystal Storage Box & Lid 31L
Product Type
Storage Box
Capacity
31L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome