FreshPro Camsquare Food Storage Container 11.4L

Order Code: ZT4851153S

£24.99 Inc VAT (20%)


Description

Revolutionise your kitchen with the Cambro 11. 4Ltr CamSquares FreshPro Series Food Storage Container, made from durable Camwear. With molded-in recessed handles, the container takes up less space than traditional storage options and is easy to transport to whenever its needed. The FreshPro's curved corners and textured grip enable safer, four-sided pouring and easier handling. The colour-coded system with matching covers (sold separately), drains and easy-to-read graduations offers at-a-glance inventory and ease of use, essential for fast paced kitchens. And thanks to its polypropylene construction, the container is highly durable and resistant to staining, acid damage and odour retention. Take your food preparation and storage to the next level with the efficient FreshPro Series of CamSquares!Please note: covers sold separately.

See full description
Specifications for FreshPro Camsquare Food Storage Container 11.4L
  • Product Type
    Food Storage Container
  • Capacity
    11.4L
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome