FreshPro Camsquare Food Storage Container 20.8L

Order Code: ZT4851229S

£41.99 Inc VAT (20%)


Description

Keep food and ingredients fresh with the CamSquares FreshPro Series food storage container from Cambro. Thanks to its polypropylene construction, the container is highly durable and resistant to staining, acid damage and odour retention. Its moulded-in recessed handles, which are seamlessly integrated into the container's design, not only facilitate an easy grip but also take up less storage space. Additionally, curved corners and a textured grip allow for safer, four-sided pouring and easier handling. With a generous 20. 8-litre capacity, the CamSquares FreshPro Series food storage container can comfortably store large quantities of food. The easy-to-read graduations allows for precise portioning of ingredients, so you can avoid over or under-measuring. For convenience, the container can also withstand temperatures from -40�C to 99�C, is dishwasher-safe, and features a stackable design for space-saving storage. For easy organisation, the CamSquares FreshPro Series food storage container allows for a colour-coded system with a range of lid covers (sold separately),

See full description
Specifications for FreshPro Camsquare Food Storage Container 20.8L
  • Product Type
    Food Storage Container
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome