FreshPro Food Storage Container 473ml

Order Code: ZT4851057S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Small quantity food storage just got a boost thanks to the 473ml Cambro CamSquares FreshPro Series container. Ideal for storing mise en place, spice blends, fresh herbs and more, FreshPro containers are a durable alternative to single-use disposable paper/plastic deli cups. Translucent sides mean it's easy to quickly identify the contents without having to open the container. And thanks to its polypropylene construction, the container is highly durable and resistant to staining, acid damage and odour retention. A great solution for everyday professional food storage. Please note: Cambro Easy-Seal Cover sold separately (CU143) .

See full description
Specifications for FreshPro Food Storage Container 473ml
  • Product Type
    Food Storage Container
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome