Ice Cream Containers 4L (Pack of 20)

Order Code: ZT4854750S

£17.99 Inc VAT (20%)


Description

To make your ice cream go even further, you'll want to avoid freezer burn at all costs - and that's why these plastic ice cream containers are such a great choice. Made from premium food safe plastic, the tubs offer essential protection for your frozen desserts, whilst also preserving their delicious tastes and creamy textures. So by storing your sweet treats in these containers, you'll reduce the amount of damaged food you throw away - cutting costs and maximise profits!Each of the 4Ltr containers is designed with reinforced corners to offer high protection against bumps during transportation or accidental drops. Not only will this keep your ice cream safe - it'll also ensure the containers can be reused time and time again. And because they're dishwasher-safe, keeping the containers clean and hygienic between uses is effortless too. You can even use them in the microwave for defrosting or reheating tasks if needed. Remember to pair them up with compatible lids (CS829 - sold separately) for the ultimate protection.

See full description
Specifications for Ice Cream Containers 4L (Pack of 20)
  • Pack Quantity
    20
  • Product Type
    Ice Cream Containers
  • Volume
    4L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome