Jumbo Paper Straws 10mm Bore 210mm White 250 Straws

Order Code: ZT2426486S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

JanSan Jumbo Paper Straws 10mm Bore 210mm White is a plant-based straws made from 100% premium quality paper. Sturdy and long lasting in cold drinks. JanSan 10mm Jumbo straws are great for cold soft drinks, cocktails or smoothies. Made in the UK from sustainably-sourced paper. Sturdier long lasting straw.
Product Specifications
Diameter - 10mm
Length - 210mm

See full description
Specifications for Jumbo Paper Straws 10mm Bore 210mm White 250 Straws
  • Colour
    White
  • Material
    Paper
  • Product Type
    Straws & Stirrers
  • Size
    210mm / 10"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome