Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposables - Various
Klip-it Storage 400ml
By Sistema
Order Code:
ZT4853876S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposables-various/klip-it-storage-400ml/p/ZT4853876S
Add to quotation
View all Disposables - Various
Description
Seal tight storage container with a versatile stacking feature to maximise storage space.
Tags:
#BulkDiscount
Specifications
Specifications for Klip-it Storage 400ml
Type
Storage Container
Volume
400ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome