Plaza Evolve Square Takeaway Food Bowls 375ml (Pack of 600)

Order Code: ZT4875203S

£89.99 Inc VAT (20%)


Description

Evolve by Faerch Plaza 375ml bowls are a packaging solution made from recycled materials that can be fully recycled into new food packaging after use. Evolve by Faerch has a unique look, with the recycled PET containing different palettes of colours, allowing consumers to immediately recognise the circular nature of the packaging, ensuring they make the right packaging choices. The Plaza range is a premium food packaging solution, offering a stylish and practical serving solution for salads and pasta. The bowls are designed with maximum on-shelf appeal.

See full description
Specifications for Plaza Evolve Square Takeaway Food Bowls 375ml (Pack of 600)
  • Material
    Recycled PET
  • Product Type
    Takeaway Food Bowls
  • Pack Quantity
    600
  • Capacity
    375ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome