Polycarbonate Square Storage Container 15L

Order Code: ZT4851871S

£29.99 Inc VAT (20%)


Description

"Store your food safely and efficiently, with this square storage container from Hygiplas (15Ltr) . These containers are perfect for storing foods like sauces and dressings. Featuring graduated stamped measures, you can accurately measure the amount of food in the container and save time during busy periods. Constructed from strong polycarbonate plastic, the container is very robust and durable to ensure a long life in your kitchen. The airtight colour-coded lids (sold separately) keep food fresher for longer and allow for quick and easy identification for certain types of food like dairy or fish. The container features a textured bottom for protection against sliding, which reduces the risk of spillages. Dishwasher, freezer, and microwave safe - this container is a versatile piece of kitchen equipment from leading brand Hygiplas. "

See full description
Specifications for Polycarbonate Square Storage Container 15L
  • Capacity
    15L
  • Product Type
    Storage Container
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome