Recyclable Foil Containers Medium 450ml (Pack of 500)

Order Code: ZT4861833S

£53.99 Inc VAT (20%)


Description

Ensure your hot and cold dishes stay secure in transit with these Fiesta medium-sized rectangular foil takeaway containers. When paired with the Fiesta waxed lids (DA087) , the lightweight containers form an effective seal against grease and oil, preventing any spills or leaks when delivering to your customers. Made from high quality aluminium, the containers are incredibly resistant to extreme changes in heat, keeping your food at the optimal temperature for longer to preserve its delicious flavour, texture and appearance. The containers are also easily stackable, enabling more space-efficient storage to free up room in your premises. Lids (DA087) sold separately.

See full description
Specifications for Recyclable Foil Containers Medium 450ml (Pack of 500)
  • Capacity
    450ml
  • Recyclable/Non-recyclable
    Recyclable
  • Material
    Aluminium
  • Shape
    Rectangular
  • Type
    Foil Container
  • Pack Quantity
    500
  • Product Type
    Foil Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome