Bar Collection Crystal Gin Glasses 645ml (Pack of 6)

Order Code: ZT4851497S

£21.99 Inc VAT (20%)


Description

Up your serving style with these Olympia Bar Collection crystal gin glasses. In true style of the high-demand Copa de Balon glasses, Olympia Crystal's gin glass has a deep, spacious bowl for drinking from. The elegant curved bowl shape of Olympia's crystal gin glasses allows for plenty of ice, gin, tonic, and fresh fruits such as lime or herbs such as rosemary as required. There's plenty of space to play for decorative presentation in each gin glass. A slim stem beneath the bowl is also useful for the customers, fitting comfortably between their fingers. The wideness of the glass along with the weight of drink gives a quality feel to your customer: communicating your generous hospitality through a large serving. Provided in a set of six, these glasses from specialist brand Olympia are cost effective and practical pieces of glassware for your commercial venue.

See full description
Specifications for Bar Collection Crystal Gin Glasses 645ml (Pack of 6)
  • Type
    Gin Glass
  • Product Type
    Gin Glasses
  • Material
    Crystal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome