Berry Fruit Preseve Jar 0.4L

Order Code: ZT4949858S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Kilner Berry Fruit Preseve Jar 0.4L ORIGINAL AND THE BEST - Each jar is made from high quality sodalime glass material with pristine clarity and consistent wall thickness ensuring no weak points. The glass jar is dishwasher safe. The disc and screw band should be hand washed only and dried immediately. GLASS IS BEST AND SUSTAINABLE - Glass is best for storing/preserving and transporting food and drink. It is made from natural ingredients so no harmful chemicals or toxins can leak into the food. Glass is BPA free and does not absorb odours, flavours or stains. Not only is glass a healthier option, it is made to last and never for single use. Kilner� continues to tackle plastic waste with our ethos of REUSE, REFILL, RECYCLE.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Berry Fruit Preseve Jar 0.4L
  • Capacity
    0.4L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome