Ceramic Molokai Tiki Mug Brown 360ml

Order Code: ZT4855021S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

Introduce unique and vibrant styles to your bar with this Molokai Tiki-themed mug from Beaumont. Handcrafted with care, this ceramic mug benefits from a quintessential Polynesian style that adds a touch of island charm to any occasion. Ideal for themed parties, casual gatherings or enhancing your home bar, this Tiki mug combines aesthetic appeal with practical use - making it ideal for serving cocktails or soft drinks.

Specifications for Ceramic Molokai Tiki Mug Brown 360ml
  • Colour
    Brown
  • Material
    Ceramic
  • Product Type
    Tiki Mug
  • Capacity
    360ml