Ceramic Parrot Tiki Mug Yellow 750ml

Order Code: ZT4855042S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.245%


Description

Introduce unique and vibrant styles to your bar with this parrot Tiki-themed mug from Beaumont. Handcrafted with care, this ceramic mug benefits from a quintessential Polynesian style that adds a touch of island charm to any occasion. Ideal for themed parties, casual gatherings or enhancing your home bar, this Tiki mug combines aesthetic appeal with practical use - making it ideal for serving cocktails or soft drinks.

Specifications for Ceramic Parrot Tiki Mug Yellow 750ml
  • Product Type
    Tiki Mug
  • Capacity
    750ml
  • Colour
    Yellow
  • Material
    Ceramic