Champagne Bottle Stopper

Order Code: ZT4950667S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Viners Champagne Bottle Stopper Our stylish and modern champagne bottle stopper can be used to keep your bubbly beverages fresher for longer. Elegantly and expertly crafted, making the perfect gift for sparkling wine lovers. This bottle stoppers is versatile and reusable. Using a push-down, wing type mechanism which engages the airtight seal to save the bubbles and fizz in your sparkling wines. It is designed to fit and lock onto various bottle neck sizes. This adjustable stopper is made to last. Made from rust-resistant stainless steel with a mirror finish and quality rubber. Hand wash only Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Champagne Bottle Stopper
  • Product Type
    Champagne Bottle Stopper
  • Finish
    Mirror
  • Material
    Stainless Steel
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome