Champagne Stopper - Secure Fizzy Drinks, Sleek Silver Finish

Order Code: ZT4851995S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Keep fizzy drinks fresh for longer with this champagne stopper from Olympia. With a built in clamp, you can easily secure the stopper on to your champagne bottle to stop it going flat - keeping it fresh for longer. And, the stopper will come in handy when a customer orders a glass rather than a bottle. When in use, the stopper will trap the bubbles in the bottle and keep the last drink as fizzy as the first glass - ensuring every customer gets the best experience possible. Plus, the silver colouring gives it a sleek finish - blending in smoothly with your restaurants high-end dcor.

See full description
Specifications for Champagne Stopper - Secure Fizzy Drinks, Sleek Silver Finish
  • Product Type
    Champagne Stopper
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome