Cocktail Shaker 3 Pieces 700ml

Order Code: ZT2420413S

£40.99 Inc VAT (20%)


Description

Leopold Vienna Cocktail Shaker 3 pieces 700ml. Special Features... High grade stainless steel. Matt brushed finish. Unique diagonal design. 2 piece set. 700 ml capacity. Most 3-piece cocktail shakers have a strictly horizontal split between the mixing base unit and the top pouring unit, the Leopold Vienna offers a slight quirk of difference with a diagonal split between the 2. A small detail you may think but it is thinking of those small details that sets Leopold Vienna apart from the crowd. Manufactured from the highest quality stainless steel it has a brushed satin finish. Capacity 0.7L.

See full description
Specifications for Cocktail Shaker 3 Pieces 700ml
  • Product Type
    Cocktail Shaker
  • Capacity
    700ml
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome