Colorware Customisable Plastic Tumblers 650ml (Pack of 72)

Order Code: ZT4851766S

£149.99 Inc VAT (20%)


Description

Provide durable and efficient plastic beverageware at your family restaurant, pizzeria, diner, cafeteria, child care center, or healthcare facility with this Cambro 2000P152 Colorware tumbler. Made of break and chip-resistant SAN plastic, this tumbler can handle daily use at high volume venues. Its textured exterior guards it against visible water marks and scratches, ensuring it maintains its immaculate appearance for years to come! This pebbled design also offers users a secure grip for steady sipping and minimized spills. Meanwhile, the smooth interior provides easy cleaning and the Sani-Rim lip presents a sanitary drinking surface with each use. Interior stacking lugs enable this tumbler to be stacked in your kitchen or near beverage dispensers for compact storage and easy access. Furthermore, these lugs provide sufficient space between each stacked tumbler, promoting even air flow and fast drying.

See full description
Specifications for Colorware Customisable Plastic Tumblers 650ml (Pack of 72)
  • Product Type
    Tumblers
  • Capacity
    650ml
  • Material
    SAN Plastic
  • Pack Quantity
    72