Gatsby Sling Glasses 330ml (Pack of 24)

Order Code: ZT4850925S

£129.99 Inc VAT (20%)


Description

Add texture, colour and striking shapes to your repertoire to instantly liven up any menu with these 330ml Utopia Gatsby Sling glasses. Any cocktail menu can be given a real identity with distinct, original and inventive glasses - just like these Gatsby Sling glasses from Utopia. The glasses boast an attractive slimline shape, along with heavyweight bases, offering a feel of luxury and style for your customers. The presence of cocktails is growing and more venues than ever before now boast a cocktail offering. Bars, pubs, restaurants and hotels are constantly being challenged to produce new and exciting drink recipes. Ideal for serving a multitude of beverages, these glasses are supplied by professional tableware brand Utopia for your assurance of quality.

See full description
Specifications for Gatsby Sling Glasses 330ml (Pack of 24)
  • Product Type
    Sling Glasses
  • Pack Quantity
    24
  • Capacity
    330ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome