Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Drinkware
Ice Bucket with Lid and Tongs 1.23L
By Olympia
Order Code:
ZT4878798S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/drinkware/ice-bucket-with-lid-and-tongs-1-23l/p/ZT4878798S
Add to quotation
View all Drinkware
Description
Stainless steel 1.3Ltr bucket supplied with tongs. Dimensions (mm) : 140 (diameter) x 150 (H) .
Specifications
Specifications for Ice Bucket with Lid and Tongs 1.23L
Product Type
Ice Bucket
Height
150mm
Capacity
1.3L
Diameter
140mm
Material
Stainless Steel
Form
Bucket
Size
1.23L