Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Drinkware
Inverness Tumblers 260ml
By Libbey
Order Code:
ZT4855293S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/drinkware/inverness-tumblers-260ml/p/ZT4855293S
Add to quotation
View all Drinkware
Description
Libbey Inverness Tumblers 260ml, 2 CT268
Specifications
Specifications for Inverness Tumblers 260ml
Product Type
Tumblers
Pack Quantity
2
Volume
260ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome