Juniper Gin Cocktail Glasses 24oz (Pack of 6)

Juniper Gin Cocktail Glasses 24oz (Pack of 6)

Order Code: ZT4855953SCopy

£30.99 Inc VAT (20%)


Description

Gin-based drinks have quickly become guest-favourites - so serve in style, with these 680ml gin glasses from Arcoroc's Juniper range. Thanks to the large, balloon bowl, these glasses help to make the most out of the botanicals in your gin by releasing natural aromas that aid in your guests' tasting experience. Crafted with a long- elegant stem, these glasses not only provide a stylish addition to your drinks service but reduce the amount of heat that is transferred from guests' hands to the gin and mixer - ensuring that drinks are kept at suitable temperatures. The sturdy base provides excellent stability during use. This helps to reduce the risk of knocks or spillages which saves you money on purchasing replacements or wasted drinks.

See full description
Specifications for Juniper Gin Cocktail Glasses 24oz (Pack of 6)
  • Product Type
    Cocktail Glasses
  • Material
    Glass